Shop All Stainless Steel Pipe Fittings
Parker
1/8" MNPT 316 SS Hex Long Nipple
Mfr # 2-2 MHLN-SS 2.0
Zoro # G6187605
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Long Nipple
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2-2 MHLN-SS 2.0
- Zoro # G6187605
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Hex Size | 7/16" |
Outside Dia. | 1/8" |
Fitting Length | 2 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Pipe Fitting Length | 2" |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 1/8 in |
Overall Length | 2 in |
Fitting Side B Outside Diameter | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Hex Long Nipple, Stainless Steel, 316, Class Pipe Fitting, 1/8 in, Male, NPT, 1/8 in, 1/8 in, Male, NPT, 1/8 in, 9,100 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FGI Foremost WS-1931 Vanity Top, 31 in OAL, 19 in OAW, Marble, Solid White (WS-1931)
- SKIL-CARE Skil-Care 706363 20 x 18 in. E-Z Transfer Slider Pommel System (706363)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 80 (40616)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075055.002)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 4.0)
- PARKER 1/2" x 3/8" MNPT x FNPT 316 SS Reducing Bushing (8-6 RB-SS)
- PARKER 1/2" FNPT 316 SS 90 Degree Elbow (8-8 FE-SS)
- PARKER 3/4" x 3/8" FNPT x MNPT 316 SS Reducing Adapter (12-6 RA-SS)
- PARKER 1/8" MNPT x FNPT x FNPT SS Street Tee (2-2-2 ST-SS)
- PARKER 3/4" MNPT 316 SS Hex Long Nipple (12-12 MHN-SS)
- ZORO SELECT 1-1/2" FNPT 304 SS Tee (40TE111N112)
- Parker Stainless Steel Pipe Fittings