Shop All Flared Tube Fittings
Parker
1/8" MNPS x 1/4" Flare Brass Connector 10PK
Mfr # 48IFHD-4-2
Zoro # G2750115
original price:
$21.29
7% off
new price: $19.75
/pk 10, $1.98/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type Inverted
- Specific Fitting Shape Straight Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 48IFHD-4-2
- Zoro # G2750115
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Flare Thread Size | 7/16-24 |
Hex Size | 17/32 in |
Pipe Size (Fittings) | 1/8" |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 3/4 in |
Fitting Thread Size | 7/16-24 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/8 in |
Description
Male Connector, Fitting Material Brass, Flare Angle Inverted, Application LP Gases, Natural Gases, Fitting Side A Connection Type Inverted Flare, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16-24, Hex Size 17/32 in, Maximum Operating Pressure 1,400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/4 in, Specific Fitting Shape Straight Adapter, Standards SAE J512, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERPIK Water Pik 4515557 2.5 GPM 4 Settings Showerhead (4515557)
- ZORO SELECT PVC Coupling, Insert, 3 in Pipe Size (1429030)
- WATTS Float Ball, Round, Copper, 8 In (C8FLT)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 1/4" Tube Size, Black (ZUSA-TF-PTC-1010)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-8-8)
- PARKER 1/4" Copper Seal Bonnet PK 10 (3GF-4)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/8 In. (FCAP-6)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-44)
- PARKER Union Tee, PFA and PVDF, Flare, 1/2 In. (FTC-8)
- PARKER Flare Fittings, Brass, 1-19/32 (VS159F-4-4)
- PARKER 3/8" Inverted Flare x MNPS Brass Union 10PK (42IFHD-6)
- Parker Flared Tube Fittings