Shop All Stainless Steel Pipe Fittings
Parker
1/8" FNPT x MNPT SS Adapter
Mfr # 2-2 RA-SS
Zoro # G3022555
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2-2 RA-SS
- Zoro # G3022555
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Hex Size | 5/8" |
Fitting Length | 1.03 in |
Pipe Size (Fittings) | 1/8" |
Pipe Fitting Length | 1.03" |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Overall Length | 1 in |
Thread Size | 1/8" |
Description
Reducing Adapter, Stainless Steel, 316, 1/8 in, Female, NPT, 1/8 in, Male, NPT, 6,400 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/4" MNPT Coupling Insert (HFC241212)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 5 Micron, 20 in H (155756-75)
- KOHLER Slip-Fit Clamp Kit (1119112)
- ZORO SELECT Street 90 deg, 1", 150,304, Thrd Heavy (4381033050)
- PARKER Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF (1/4 X 2.0 FFF-SS)
- PARKER 1/2" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (8-4 RB-SS)
- PARKER 1/2" MNPT x FNPT 316 SS Reducing Adapter (8-8 RA-SS)
- PARKER 1/4" x 1/8" MNPT x FNPT 316 SS Reducing Bushing (4-2 RB-SS)
- PARKER 1/4" MNPT x Female BSPT 316 SS Reducing Adapter (4-4K RA-SS)
- PARKER 1/2" x 1/4" FNPT 316 SS Hex Reducing Coupling (8-4 FHC-SS)
- ZORO SELECT 1" FNPT 304/304L SS Threaded Outlet (200790350212)
- Parker Fittings