Shop All Stainless Steel Pipe Fittings
Parker
1/8" FNPT SS Tee
Mfr # 2-2-2 FT-SS
Zoro # G3186653
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Tee
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type FNPT
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2-2-2 FT-SS
- Zoro # G3186653
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Hex Size | 7/16" |
Pipe Size (Fittings) | 1/8" |
Fitting Length | 1 in |
Pipe Size | 1/8 in |
Pipe Fitting Length | 1" |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Overall Length | 1 5/16 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Thread Size | 1/8" |
Description
Tee, Stainless Steel, 316, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 5,500 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb Coupling (EPXC1212)
- THRIFCO PLUMBING 1-1/2 Inch x 1-1/2 Inch x 1-1/4 Inch Galvanized Steel Reducer T (5217084)
- AMERICAN STANDARD Stop Screwdriver-Built In In One Onlyin (051122-0010A)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/2 In., Bronze (1140 1 1/2)
- PARKER 3/4" FNPT x MNPT 316 SS Reducing Adapter (12-12 RA-SS)
- PARKER Long Nipple, 316 SS, 3/8" Pipe Size, MNPTF (3/8 X 4.0 FFF-SS)
- PARKER 1/8" MNPT SS Hex Nipple (2-2 MHN-SS)
- PARKER 1/2" MNPT 316 SS Hex Long Nipple (8-8 MHLN-SS 2.0)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 4.0)
- PARKER 3/8" x 1/4" FNPT x MNPT 316 SS Reducing Adapter (6-4 RA-SS)
- ZORO SELECT Union, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8133)
- Parker Stainless Steel Pipe Fittings