Shop All Stainless Steel Pipe Fittings
Parker
1/8" FNPT SS Hex Coupling
Mfr # 2-2 FHC-SS
Zoro # G0839781
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Hex Coupling
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type FNPT
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2-2 FHC-SS
- Zoro # G0839781
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Fitting Length | 0.75 in |
Pipe Size (Fittings) | 1/8" |
Hex Size | 5/8" |
Pipe Fitting Length | 0.75" |
Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Overall Length | 3/4 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Thread Size | 1/8" |
Description
Hex Coupling, Stainless Steel, 316, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 6,400 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, 1-1/2 In, BSPP (VSTI11/2EDCF)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3033)
- PENTAIR/OMNIFILTER 50Sediment Cartridge HeavyDuty20", 50Micron, (RS18-20-SC-S18)
- ANVIL Anvil International 8700163655 2 in. Galvanized Union (228692)
- PARKER 3/4" FNPT x MNPT 316 SS Reducing Adapter (12-12 RA-SS)
- PARKER 1/4" FNPT SS Cross (4 FX-SS)
- PARKER 7/8-14 x 1/2" SAE-ORB x FNPT 316 SS Pipe Adapter (8-1/2 F5OG-SS)
- PARKER 3/8" MNPT 316 SS Hollow Hex Plug (6 PHH-SS)
- PARKER 3/4" FNPT x MNPT x FNPT 316 SS Street Tee (12-12-12 ST-SS)
- PARKER 1/8" MNPT 316 SS Hollow Hex Plug (2 PHH-SS)
- THRIFCO PLUMBING 1/4 Stainless Steel Tee, Packaged (9017063)
- Parker Stainless Steel Pipe Fittings