Shop All Stainless Steel Pipe Fittings
Parker
1/8" FNPT SS 90 Degree Elbow
Mfr # 2-2 FE-SS
Zoro # G1177522
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type FNPT
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2-2 FE-SS
- Zoro # G1177522
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Hex Size | 9/16" |
Fitting Length | 0.66 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Pipe Fitting Length | 0.66" |
Fitting Pipe Size | 1/8 in x 1/8 in |
Overall Length | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Thread Size | 1/8" |
Description
90 Degrees Elbow, Stainless Steel, 316, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 5,500 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 30 Micron, 2-5/8" O.D., 9 3/4 in H (155017-75)
- ALPINE INDUSTRIES Willow Commercial Black High Speed Automatic Electric Hand Dryer (405-10-BLA)
- SMITH-COOPER Street 90 deg, 1/8", 125, Brz Nl (4385006810)
- KEENEY MFG Pp820-80 Stopper Chrome Pop-Up Fits All (PP820X80)
- PARKER 1/2" x 3/8" FNPT x MNPT 316 SS Reducing Adapter (8-6 RA-SS)
- PARKER 1/8" MNPT 316 SS Hex Long Nipple (2-2 MHLN-SS 2.0)
- PARKER 1/4" FNPT 316 SS Hex Coupling (4-4 FHC-SS)
- PARKER NEW 8-6-CBZ-SS BAG OF 25 3/8IN 1/2IN STAINLESS NPT TUBE PIPE ELBOW (8-6-CBZ-SS)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 3.0)
- PARKER M20 x 1-1/2" Metric 316 SS Hollow Hex Plug (VSTI20X1.5ED71)
- ZORO SELECT 1-1/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N114014)
- Parker Fittings