Shop All Display Cases
Parker
18 DRAWER CABINET
Mfr # 18-DC
Zoro # G409834210
product price: $735.99
/ea
Free Shipping & Returns
$735.99
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
- Brand Parker
- MFR # 18-DC
- Zoro # G409834210
- Country of Origin United States
- Category Display Cases
Description
Parker's bins and cabinets provide increased visibility of your products and are ideal for bin fill replacements at both OEM and MRO accounts. Manufactured from high quality cold rolled steel with a durable gray powder coat finish. Dividers are provided for all drawer models for customizable storage. Placed in your workstation all your fitting needs are now in one location, ready to use. Markets: - Industrial - Mobile - Pneumatic - Factory/Process Automation Features/Benefits: - Prime cold rolled steel construction - Durable gray powder coat finish - Scooped bottom compartments for easy removal - Cabinets can be stacked using mounting holes - Pneu-Cab has locking 4'' heavy-duty casters Applications: - Inventory management of fittings and valves
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
- KRUEGER Therma Level Gauge, Tank 23" D, 1.5" NPT (H-1.5-23)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12GY)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-EXL-IND)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-2-3072M)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 48"H, PK2 (703388-ORG)
- ECONOCO Adjustable Upright, Chrome, 36"-72", PK12 (7U)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-BLU)
- AZAR DISPLAYS 36 Round Slot Lipstick and Mascara Tray for Pegboard, PK2 (225523)
- AZAR DISPLAYS Four-Tier 16" Bowl Floor Display (751604)
- COMMAND Adhesive Display Ledge, Slate (CO87271)
- AZAR DISPLAYS Deluxe Clear Acrylic 5 Piece Set-Square, Narrow, and Large Tray (556226)
- Parker Display Cases