Shop All Instrumentation Tube Fittings
Parker
1/8" CPI x MNPT SS Male Branch Tee
Mfr # 2-2-2 SBZ-SS
Zoro # G2747604
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Branch Tee
- Pipe Size (Fittings) 1/8"
- Specific Fitting Shape Adapter Tee
- Tube Fitting Material Stainless Steel
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2-2-2 SBZ-SS
- Zoro # G2747604
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/8" |
Pipe Size - Pipe Fitting | 1/8 in |
Tube Size | 1/8 in |
Compression Thread Size | 1/8 in |
Hex Size | 7/16 in |
Thread Size A | 1/8 |
Fitting Side B Tube Outer Diameter | 1/8 in |
Overall Length | 1 27/32 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Pipe Size | 1/8 in |
Threading Size | 1/8 |
For Tube Outside Diameter | 1/8 in |
Thread Size | 1/8 |
Description
Male Branch Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Thread Size A 1/8, System of Measurement Imperial, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 27/32 in, Specific Fitting Shape Adapter Tee, Fitting Side C Pipe Size 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2In Single Union Ball Valve (UV200FP)
- LEGRIS Push-to-Connect, Threaded Male Connector, 16mm Tube Size, Nylon, Black (3101 16 21)
- B & K STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (311UPE90-38)
- LASCO Tee Insert Poly 2" (UPPT-20)
- PARKER Reducing Union, SS, A-LOK, 1/4In x 1/16In (4RU1-316)
- PARKER 3/16" A-LOK Brass Back Ferrule (3BF3-B)
- PARKER 3/8" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-6 FH4BZ-SS)
- PARKER 1/4" A-LOK Brass Back Ferrule (4BF4-B)
- PARKER 1/4" A-LOK x FNPT 316 SS Female Branch Tee (4FBT4N-316)
- PARKER 5/8" A-LOK 316 SS Union Tee (10ET10-316)
- PARKER 3/4" x 1/2" CPI 316 SS Union Tee (8-8-8 JBZ-SS)
- Parker Instrumentation Tube Fittings