Shop All Instrumentation Tube Fittings
Parker
1/8" CPI x FNPT SS Female Connector
Mfr # 2-2 GBZ-SS
Zoro # G6197475
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Connector
- Hex Size 9/16 in
- Pipe Fitting Connection Type CPI(TM) x FNPT
- Fitting Connection Type CPI(TM) x FNPT
- Compression Thread Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2-2 GBZ-SS
- Zoro # G6197475
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 9/16 in |
Compression Thread Size | 1/8 in |
Pipe Size | 1/8" |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" x 1/8" |
Tube Size | 1/8 in |
Overall Length | 1 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Thread Size A | 5/16-20 |
Threading Size | 5/16-20 |
For Tube Outside Diameter | 1/8 in |
Description
Female Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands CPI, Thread Size A 5/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTROL 1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1/2)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", CPVC/EPDM, Socket x FPT (BFAS2015CES)
- KOHLER Classic Elongated 1.0 GPF Toilet Bowl (3519-96)
- NORGREN Push-to-Connect, Threaded Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M02470405)
- PARKER 1/4" x 1/2" MNPT x CPI SS Tube End Male Adapter (8-4 T2HF-SS)
- PARKER 1/4" CPI Brass Union (4-4 HBZ-B)
- PARKER 1/4" CPI Brass Ferrule (4 TZ-B)
- PARKER 1/2" x 3/8" CPI x MNPT SS Male Connector (6-8 FBZ-SS)
- PARKER 3/8" CPI SS Single Ferrule Nut (6 BZ-SS)
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Male 90 Degree Elbow (4MSEL2N-316)
- PARKER 1/2" CPI x FNPT SS Female 90 Degree Elbow (8-8 DBZ-SS)
- Parker Tube Fittings