Shop All Instrumentation Tube Fittings
Parker
1/8" CPI SS Union
Mfr # 2-2 HBZ-SS
Zoro # G2236035
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type CPI(TM)
- Specific Fitting Shape Straight Connector
- Basic Pipe Fitting Material Metal
- Temp. Range -425 Degrees to 1200 Degrees F
- Tube Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2-2 HBZ-SS
- Zoro # G2236035
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/8 in |
Hex Size | 7/16 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Thread Size A | 5/16-20 |
Overall Length | 1 3/8 in |
Thread Size B | 5/16-20 |
Threading Size | 5/16-20 x 5/16-20 |
For Tube Outside Diameter | 1/8 in |
Length | 1.39 |
Description
Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands CPI, Thread Size A 5/16-20, Thread Size B 5/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q101N04034)
- PARKER 1/4" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-4-15)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-SS)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068318)
- PARKER 3/4" A-LOK 316 SS Plug (12BLP12-316)
- PARKER 3/8" x 1/4" A-LOK 316 SS Reducing Union (6RU4-316)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Connector (4MSC2N-B)
- PARKER 5/8" A-LOK Brass Union (10SC10-B)
- PARKER 1/2" A-LOK 316 SS Front Ferrule (8FF8-316)
- PARKER 3/4" A-LOK x MNPT SS Male Branch Tee (12MBT12N-316)
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Thermocouple Connector (4MTC8N-316)
- Parker Tube Fittings