Shop All Instrumentation Tube Fittings
Parker
1/8" CPI SS Nut
Mfr # 2 BZ-SS
Zoro # G2071221
original price:
$5.13
19% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -425 Degrees to 1200 Degrees F
- Tube Fitting Material Stainless Steel
- Basic Pipe Fitting Material Metal
- Hex Size 7/16 in
- Specific Fitting Shape Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2 BZ-SS
- Zoro # G2071221
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 7/16 in |
Tube Size | 1/8 in |
Thread Size | 1/8 |
Compatible Tube Outer Diameter | 1/8 in |
Overall Length | 15/32 in |
For Tube Outside Diameter | 1/8 in |
Threading Size | 1/8 |
Length | 0.47 |
Description
Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 15/32 in, Thread Size 1/8, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/8 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Fitting Connection Type Compression, Hex Size 7/16 in, Minimum Operating Temperature 425 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Polished Chrome (HPG7236WHP-26)
- LIQUIFIT 1/2" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME8)
- LEGEND VALVE 2" T-575 DIELECTRIC NIPPLE (301-507)
- HOMEWERKS Water Bubbler Faucet Chr (3310-150-CH-B-Z)
- PARKER 1/4" MNPT x A-LOK Tube End 316 SS Tube End Male Adapter (4MA4N-316)
- PARKER 3/8" CPI 316 SS Plug (6 FNZ-SS)
- PARKER 1/8" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow (4FEL2N-316)
- PARKER 1" A-LOK 316 SS Back Ferrule (16BF16-316)
- PARKER 5/8" A-LOK 316 SS Front Ferrule (10FF10-316)
- PARKER 3/4" A-LOK x MNPT 316 SS Male Connector (12MSC12N-316)
- PARKER 1/8" A-LOK x MNPT SS Male Straight Connector (2MSC2N-316)
- Parker Instrumentation Tube Fittings