Shop All Instrumentation Tube Fittings
Parker
1/8" CPI Compression Brass Plug
Mfr # 2 FNZ-B
Zoro # G6142184
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type CPI(TM) Compression
- Max. Pressure 3600 psi
- Temp. Range -40 Degrees to 400 Degrees F
- Basic Pipe Fitting Shape Plug
- Specific Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2 FNZ-B
- Zoro # G6142184
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 3/8 in |
Tube Size | 1/8 in |
Compression Thread Size | 1/8 in |
Fitting Tube Size Outer Diameter | 1/8 in |
Fitting Thread Size | 5/16-20 |
Threading Size | 5/16-20 |
For Tube Outside Diameter | 1/8 in |
Description
Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 1/8 in, Maximum Operating Pressure 3,600 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands CPI, Fitting Thread Size 5/16-20, Series CPI(TM), Standards ASTM 31.3, Minimum Operating Temperature 40 Degrees F, Resistance Properties Corrosion-Resistant, Vibration-Resistant
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Brady 1-1/4 In. Acetal Polymer Spring Loaded Check Valve (SLC-125)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-118)
- SHARKBITE Push Hose Bib 3/4X3/4 (24621LF)
- SLOAN Diverter Body (DV1)
- PARKER 5/16" A-LOK SS Front Ferrule (5FF5-316)
- PARKER 3/8" CPI x Tube Stub 316 SS Tube End Male Adapter (6-6 T2HF-SS)
- PARKER 3/8" A-LOK x FNPT SS Female 90 Degree Elbow (6FEL6N-316)
- PARKER 3/4" A-LOK x MNPT SS Male Branch Tee (12MBT12N-316)
- PARKER 1/2" CPI 316 SS Union (8-8 HBZ-SS)
- PARKER 1/2" MNPT 316 SS Male Vent Protector (8 MDF-SS)
- PARKER 1/8" x 3/16" CPI x MNPT SS Male Connector (3-2 FBZ-SS)
- Parker Tube Fittings