Shop All Instrumentation Tube Fittings
Parker
1/8" CPI Compression Brass Nut
Mfr # 2 BZ-B
Zoro # G6210014
original price:
$1.95
8% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compression Thread Size 1/8 in
- Basic Pipe Fitting Shape Nut
- Hex Size 7/16 in
- Temp. Range -40 Degrees to 400 Degrees F
- Specific Fitting Shape Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2 BZ-B
- Zoro # G6210014
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/8 in |
Hex Size | 7/16 in |
Tube Size | 1/8 in |
Overall Length | 15/32 in |
Thread Size | 1/8 |
Compatible Tube Outer Diameter | 1/8 in |
Threading Size | 1/8 |
For Tube Outside Diameter | 1/8 in |
Description
Nut, Application Air, Natural Gas, Non-Potable Water, Fitting Material Brass, Maximum Operating Pressure 3,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 15/32 in, Thread Size 1/8, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/8 in, Compatible Fitting Brands Swagelok, Series CPI(TM), Standards ASTM 31.3, Compatible Tube Material Plastic, Fitting Connection Type Compression, Hex Size 7/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE STAINLESS STEEL FITTING (13MHHM5.0)
- ZORO SELECT 3/8" x 1/4" Compression Brass Supply Stop Extender Tee (993-015NL)
- DIXON King Cable Safety Restraint, 1 in, 30 in L, Nylon, Domestic (WBN130)
- ZORO SELECT Toilet Seat, With Cover, Wood, Elongated, White (65907)
- PARKER 1/2" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (8TUR4-316)
- PARKER 1/4" A-LOK 316 SS Plug (4BLP4-316)
- PARKER 1" A-LOK 316 SS Union (16SC16-316)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Connector (8MSC6N-316)
- PARKER 1/2" CPI Brass Single Ferrule Nut (8 BZ-B)
- PARKER 1/4" x 1/8" A-LOK SS Tube End Reducer (4TUR2-316)
- PARKER 1/8" x 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC2R-316)
- Parker Tube Fittings