Shop All Instrumentation Tube Fittings
Parker
1/8" CPI Compression Brass Ferrule
Mfr # 2 TZ-B
Zoro # G6231741
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3600 psi
- Basic Pipe Fitting Material Metal
- Standards ASTM 31.3
- Tube Fitting Material Brass
- Specific Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2 TZ-B
- Zoro # G6231741
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/8 in |
Tube Size | 1/8 in |
Compatible Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Brass, Maximum Operating Pressure 3,600 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Ferrule, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1/8 in, Series CPI(TM), Standards ASTM 31.3, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 12" Self Draining Encased Wall Hydrant (Z1320-CXL-12)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-47)
- ZORO SELECT 1-1/4" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40 (466-065)
- WOODFORD MANUFACTURING Enclosed Wall Hydrant, Close Coupled (B65P-CC)
- PARKER 1/2" CPI Brass Union Tee (8-8-8 JBZ-B)
- PARKER 3/8" A-LOK x 1/4" MNPT Brass 90 Degree Elbow (6MSEL4N-B)
- PARKER Connector, Carbon Stl, A-LOKxF, 1/2Inx1/4In (8FSC4N-S)
- PARKER 1/2" A-LOK 316 SS Union Elbow (8EE8-316)
- PARKER Union, Carbon Steel, A-LOK, 1/2In (8SC8-S)
- PARKER 1/2" CPI SS Single Ferrule Nut (8 BZ-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0318-02-SS)
- Parker Instrumentation Tube Fittings