Shop All Compression Tube Fittings
Parker
1/8" Compression x FNPT Brass 90 Degree Elbow 10PK
Mfr # 170CA-2-2
Zoro # G3453387
original price:
$56.17
6% off
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 170CA-2-2
- Zoro # G3453387
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Compression Thread Size | 5/16 in |
Pipe Size (Fittings) | 1/8" |
Thread Size B | 5/16-24 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Overall Length | 15/16 in |
For Tube Outside Diameter | 1/8 in |
Threading Size | 5/16-24 |
Pipe Size | 1/8" |
Fitting Pipe Size | 1/8 in |
Thread Size | 5/16" |
Length | .93" |
Outside Dia. | .094" |
Description
Female Elbow, 90 Degrees, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size B 5/16-24, Series Compress-Align
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- ZEROWATER Water Replacement Fltr (ZR-001)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT Galvanized Reducer (5P939)
- LEGEND VALVE 1/4" OD ICE MAKER TUBING-25FT (501-14-25)
- PARKER Cap, Zinc Stl, CompxSAE, 3/8x11/16-16In (6 FNL-S)
- PARKER 7/8" Compression x 3/4" MNPT Brass Connector 10PK (68CA-14-12)
- PARKER 1/8" Compression Low Lead Brass Tube Support (63PT-2-23)
- PARKER 1/4" x 1/2" Compression x FNPT SS Female Connector (8-4 GBU-SS)
- PARKER 3/8" Compression x FNPT SS Female Connector (6-6 GBU-SS)
- PARKER 3/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-6-6)
- THRIFCO PLUMBING #60PT 1/2 Inch Lead-Free Brass Compression Delrin Sleeve 2 (9460026)
- Parker Tube Fittings