Shop All Compression Tube Fittings
Parker
1/8" Compression x FNPT Brass 90 Degree Elbow 10PK
Mfr # 170C-2-2
Zoro # G3323433
original price:
$45.29
9% off
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 170C-2-2
- Zoro # G3323433
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Compression Thread Size | 5/16 in |
Pipe Size (Fittings) | 1/8" |
Thread Size B | 5/16-24 |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 7/8 in |
Pipe Size | 1/8" |
Threading Size | 5/16-24 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Thread Size | 5/16" |
Length | .89" |
Outside Dia. | .094" |
Description
Female Elbow, 90 Degrees, Application Air, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size B 5/16-24, Series Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 5" BRASS NIPPLE (311-068)
- LEGEND VALVE 1" BRONZE INSERT TEE (312-105)
- ZORO SELECT 1-1/2" NPT Bronze Spring Check Valve (6AJY5)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GCF75)
- PARKER 1/2" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169P-8-6)
- PARKER 3/4" Compression x 1/2" MNPT Male Connector (P8MC12)
- PARKER 3/4" Compression-Align Brass Union Tee 6PK (164CA-12)
- PARKER 1" Compression Brass Ferrule (16 TZ-B)
- PARKER 3/8" Compression 316 SS Union Tee (6 JBU-SS)
- PARKER Fitting, 1-21/32", Brass, Compression (68VL-8-6)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-02-04-SS)
- Parker Tube Fittings