Shop All Compression Tube Fittings
Parker
1/8" Compression Low Lead Brass Tube Support
Mfr # 63PT-2-16
Zoro # G4541546
product price: $0.41
/ea
$0.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Compression
- Tube Size 1/8 in
- Temp. Range -65 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 63PT-2-16
- Zoro # G4541546
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in |
Opening Diameter | 5/64 in |
Overall Length | 15/32 in |
Compatible Tube Inner Diameter | 1/8 in |
Compatible Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Tube Support, Application Air Lines, Chemical Dispensing, Compressors, Cooling Lines, Fluid Transfer, Industry, Lubrication Lines, Machinery, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 1/8 in, Compatible Tube Inner Diameter 1/8 in, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards NSF Lead Content Program
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 160 (82904)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-9000SK-B-12p-17091)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219603)
- GROHE Universal Headpart Starlight Chrome (45885000)
- PARKER Tube Support, Nylon, Comp, 1/2In (N8TS6)
- PARKER Fitting, 1-3/32", Brass, Compression (VS68CA-4-2)
- PARKER 3/16" Compression x 1/4" MNPT Brass Connector 10PK (68C-3-4)
- PARKER Brass Metric Compression Fitting (0199 10 17)
- PARKER Fitting, 1-5/16", Brass, Compression (VS68CA-4-4)
- PARKER Acetal Sleeve, Acetal, Comp, 1/2In, PK10 (60P-8)
- PARKER Bulkhead, Nylon, Comp, 1/4In (N4BU4)
- Parker Compression Tube Fittings