Shop All Compression Tube Fittings
Parker
1/8" Compression 316 SS Union
Mfr # 2 HBU-SS
Zoro # G0426325
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/8 in
- Standards SAE J514
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2 HBU-SS
- Zoro # G0426325
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/8 in |
Compression Thread Size | 5/16-24 |
Hex Size | 7/16 in |
Thread Size A | 5/16-24 |
Fitting Side B Tube Outer Diameter | 1/8 in |
Thread Size B | 5/16-24 |
Overall Length | 1 1/32 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Threading Size | 5/16-24 x 5/16-24 |
For Tube Outside Diameter | 1/8 in |
Length | 1.02" |
Thread Size | 5/16-24 |
Description
Union, Application Gases, Hydraulic Fluids, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type Male Flareless Bite, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Ferulok, Thread Size A 5/16-24
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Basket Strainer Wrench, Universal (3890)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1/4" MNPT (ZUSA-PF-128)
- THRIFCO PLUMBING Universal Tub Spout with Diverter, Polished Brass (4402207)
- HAYWARD FLOW CONTROL Air Release Valve, 3/4", PVC/FPM, PP Ball, S/T (AR10075ST)
- PARKER 3/16" Compression Brass Union Elbow 10PK (165C-3)
- PARKER 1/2" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME8)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (269CA-6-2)
- PARKER Fitting, 4-29/32", Brass, Compression (68RBSG-6-8)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 10PK (68P-5-4)
- PARKER 5/16" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK (269C-5-2)
- PARKER 1/4" x 1/8" Compression SS Male 90 Degree Elbow (4 CBU-SS)
- Parker Compression Tube Fittings