Shop All Ball Valves
Parker
1/8" Compr Brass Mini Ball Valve Inline
Mfr # 2A-MB2LPFA-BP
Zoro # G0355905
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Tube Size 1/8"
- Stem Material 316 Stainless Steel
- Handle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2A-MB2LPFA-BP
- Zoro # G0355905
- Country of Origin United States
- Category Ball Valves
Dimensions
Tube Size | 1/8" |
Overall Length | 4.16 in |
Connection Size - Side 1 | 1/8 in |
Nominal Valve Size | 1/8 in |
Connection Size - Side 2 | 1/8 in |
Handle Length | 1.13 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Natural Gas, Non-Potable Water, Valve Construction One-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,500 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-31 FLOAT VALVE (111-235)
- NIBCO Reducing Wye, Cast Bronze, C x C x C (810R 2X2X11/2)
- THRIFCO PLUMBING 1 -1/2 17 Gauge Chrome Plated Brass Wall Bend (4402813)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1/8" ID x 1/4" OD x 100' (PVC18-14ANA)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VMC6)
- PARKER 1/2" FNPT Brass Mini Ball Valve Inline (8F-B8LJ2-BP)
- PARKER 3/8" Compr Stainless Steel Ball Valve 3-Way (6A-MB6XPFA-SSP)
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve Inline (8Z-B8LJ2-SSP)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Angle (LFPP6VFE6)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME6)
- ZORO SELECT Manual 2-Way Ball Valve, IPS, Brass (60009)
- Parker Ball Valves