Shop All Stainless Steel Pipe Fittings
Parker
1/8" BSPP 316 SS Hollow Hex Plug
Mfr # VSTI1/8ED71
Zoro # G6109363
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type BSPP
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # VSTI1/8ED71
- Zoro # G6109363
- Country of Origin Germany
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 35/64" |
Hex Size | 5mm |
Pipe Size | 1/8 in |
Overall Length | 7/16 in |
Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Outside Diameter | 1 in |
Description
Hollow Hex Head Plug, 1/8 in Nominal Pipe Size, Stainless Steel, 316L, Male BSPP, 1 in Outside Diameter, 7/16 in Overall Length, 630 bar Maximum Operating Pressure, 5,800 psi Max. Steam Pressure, -140 Degrees to 752 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nitrile, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Street 90 deg, 3/4", 125, Brz Nl (4385006890)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, Spigot x Socket (9837-101)
- JONES STEPHENS Tub Drain Removal Tool (J40018)
- ZURN Plug, Polyalloy, PEX, 1" Tube, 3/4" Pipe (QXP4XP)
- PARKER 1/4" BSPP 316 SS Hollow Hex Plug (VSTI1/4ED71)
- PARKER 1/2" BSPP 316 SS Hollow Hex Plug (VSTI1/2ED71)
- PARKER 3/8" BSPP 316 SS Hollow Hex Plug (VSTI3/8ED71)
- PARKER 1/4" MNPT 316 SS Hex Head Plug (4 PH-SS)
- PARKER 1/2" x 1/4" FNPT x MNPT 316 SS Reducing Adapter (8-4 RA-SS)
- PARKER 1/2" FNPT 316 SS Hex Coupling (8-8 FHC-SS)
- ZORO SELECT Reduce Coupling, 2"x1-1/4", 150,316, Thrd (4381036540)
- Parker Fittings