Shop All Instrumentation Tube Fittings
Parker
1/8" A-LOK x MNPT Brass Thermocouple Connector
Mfr # 2MTC2N-B
Zoro # G6085204
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3600 psi
- Hex Size 7/16 in
- Specific Pipe Fitting Shape Connector
- Basic Pipe Fitting Shape Connector
- Tube Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2MTC2N-B
- Zoro # G6085204
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 7/16 in |
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Compression Thread Size | 1/8 in |
Overall Length | 1 3/16 in |
Thread Size A | 5/16-20 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Pipe Size | 1/8" |
Threading Size | 5/16-20 |
Description
Thermocouple Connector, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Pressure 3,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight Thermocouple Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands A-LOK, Thread Size A 5/16-20, System of Measurement Imperial
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 4" CHROME NIPPLE (311-106CP)
- ZORO SELECT 2" Male Adapter 316 SS Dust Plug (3LX37)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Almond (40-M131800-03)
- AMERICAN STANDARD Faucet Supply Hose (A923672-0070A)
- PARKER 1/8" A-LOK SS Cap (2BLEN2-316)
- PARKER 3/4" A-LOK x FNPT 316 SS Tube End Male Adapter (12MA12N-316)
- PARKER 3/8" x 1/2" A-LOK x Tube Stub 316 SS Tube End Reducer (6TUR8-316)
- PARKER 3/8" A-LOK x MNPT Brass Connector (6MSC6N-B)
- PARKER 1/8" A-LOK SS Bulkhead Union (2BC2-316)
- PARKER Connector, Carbon Stl, A-LOKxF, 1/2Inx3/8In (8FSC6N-S)
- PARKER Strt Connect, Crbn Stl, A-LOKxM, 5/8x1/2In (10MSC8N-S)
- Parker Instrumentation Tube Fittings