Shop All Instrumentation Tube Fittings
Parker
1/8" A-LOK x MNPT Brass Straight Connector
Mfr # 2MSC2N-B
Zoro # G6091766
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Fitting Connection Type A-LOK(R) x MNPT
- Hex Size 7/16 in
- Basic Pipe Fitting Shape Connector
- Tube Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2MSC2N-B
- Zoro # G6091766
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 7/16 in |
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Compression Thread Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Thread Size A | 5/16-20 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Overall Length | 1 3/16 in |
Threading Size | 5/16-20 |
Pipe Size | 1/8" |
For Tube Outside Diameter | 1/8 in |
Description
Male Straight Connector, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Maximum Operating Pressure 3,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands A-LOK, Thread Size A 5/16-20, System of Measurement Imperial
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 40 (5P735)
- SLOAN A1037A-Bx Dual Fltr Diap Kt 1.5 Ur Boxed (3301120)
- VIEGA Viega ProPress tee, 2" x 2" x 2" (77477)
- KOHLER Parallel Wall-Mount Bath Spout (23510-BN)
- PARKER 3/8" CPI Brass Single Ferrule Nut (6 BZ-B)
- PARKER Connector, Carbon Stl, A-LOKxM, 3/8Inx1/2In (6MSC8N-S)
- PARKER 5/8" A-LOK 316 SS Union (10SC10-316)
- PARKER 1/8" A-LOK Brass Plug (2BLP2-B)
- PARKER 5/8" CPI 316 SS Ferrule (10 TZ-SS)
- PARKER 1/2" CPI SS Single Ferrule Nut (8 BZ-SS)
- PARKER 3/8" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-6 FH4BZ-SS)
- Parker Instrumentation Tube Fittings