Shop All Instrumentation Tube Fittings
Parker
1/8" A-LOK x MNPT Brass Bulkhead Connector
Mfr # 2BC2-B
Zoro # G6162615
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compression Thread Size 1/8 in
- Hex Size 1/2 in
- Specific Pipe Fitting Shape Bulkhead Connector
- Pipe Size (Fittings) 1/8"
- Basic Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2BC2-B
- Zoro # G6162615
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/8 in |
Hex Size | 1/2 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size - Pipe Fitting | 1/8 in |
Tube Size | 1/8 in |
Thread Size B | 5/16-20 |
Fitting Side A Tube Outer Diameter | 1/8 in |
Overall Length | 2 1/32 in |
Thread Size A | 5/16-20 |
Fitting Side B Tube Outer Diameter | 1/8 in |
Threading Size | 5/16-20 x 5/16-20 |
For Tube Outside Diameter | 1/8 in |
Pipe Size | 1/8" |
Description
Bulkhead Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Bulkhead Union
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2926)
- AMERICAN STANDARD Diverter Assembly M964072-0020A (M964072-0020A)
- KOHLER Flush Valve Kit, Dfv (1208883)
- ZSI Beta Clamp Assembly, Twin, 1 1/2 In Tube (T5024S)
- PARKER 1/8" A-LOK SS Union Elbow (2EE2-316)
- PARKER 3/4" CPI Brass Union Tee (12-12-12 JBZ-B)
- PARKER 1/4" A-LOK 316 SS Back Ferrule (4BF4-316)
- PARKER 1/4" CPI x 1/8" MNPT Brass Connector (2-4 FBZ-B)
- PARKER Connector, Carbon Stl, A-LOKxF, 3/8Inx1/4In (6FSC4N-S)
- PARKER 1/2" A-LOK 316 SS Front Ferrule (8FF8-316)
- PARKER 1/2" A-LOK 316 SS Back Ferrule (8BF8-316)
- Parker Tube Fittings