Shop All Instrumentation Tube Fittings
Parker
1/8" A-LOK SS Union Elbow
Mfr # 2EE2-316
Zoro # G1299191
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type A-LOK(R) x A-LOK(R)
- Hex Size 3/8 in
- Specific Pipe Fitting Shape Elbow Union
- Basic Pipe Fitting Shape Elbow
- Temp. Range -425 Degrees to 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2EE2-316
- Zoro # G1299191
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 3/8 in |
Tube Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Thread Size A | 5/16-20 |
Overall Length | 7/8 in |
Thread Size B | 5/16-20 |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Threading Size | 5/16-20 x 5/16-20 |
Length | 0.88 |
Description
Union Elbow, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands A-LOK, Thread Size A 5/16-20, Thread Size B 5/16-20, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS Hard Out Faucet Cover (FC2)
- JOMAR VALVE 1/4" FIP Brass Mini Valve (T-83C)
- REMKE Thread Adapter, PG21 Ext Thread, 3/4" NPT (RAPG-21M75F)
- TOTO 2Pc Dual Flush Valve Tower Autoflush Co Compatible 1.28/0.8 Gpf (THU738R-A)
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Thermocouple Connector (4MTC2N-316)
- PARKER 1/8" A-LOK 316 SS Union Cross (2ECR2-316)
- PARKER 3/8" A-LOK x MNPT SS Male Connector (6MSC6N-316)
- PARKER 1/2" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-8 FH4BZ-SS)
- PARKER 1/2" A-LOK x MNPT SS Thermocouple Connector (8MTC8N-316)
- PARKER 3/4" A-LOK x MNPT SS Male Branch Tee (12MBT12N-316)
- PARKER 1/4" A-LOK Brass Union Tee (4ET4-B)
- Parker Tube Fittings