Shop All Instrumentation Tube Fittings
Parker
1/8" A-LOK SS Union
Mfr # 2SC2-316
Zoro # G2345305
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -425 Degrees to 1200 Degrees F
- Specific Pipe Fitting Shape Union
- Pipe Fitting Connection Type A-LOK(R) x A-LOK(R)
- Fitting Connection Type A-LOK(R) x A-LOK(R)
- Hex Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2SC2-316
- Zoro # G2345305
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 7/16 in |
Tube Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Thread Size A | 5/16-20 |
Fitting Side B Tube Outer Diameter | 1/8 in |
Thread Size B | 5/16-20 |
Overall Length | 1 3/8 in |
Threading Size | 5/16-20 x 5/16-20 |
For Tube Outside Diameter | 1/8 in |
Length | 1.39 |
Description
Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands A-LOK, Thread Size A 5/16-20, Thread Size B 5/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06010FSR)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (ACF00005)
- DIXON Coupler, 3In, 125psi, Female Coupler x MNPT (G300-B-BR)
- ANVIL RDC TEE 1X3/4X3/4"" BLK (8700121752)
- PARKER 1/2" x 3/8" A-LOK Brass Reducing Union (8RU6-B)
- PARKER 1/2" x 1/4" CPI 316 SS Reducing Union (8-4 HBZ-SS)
- PARKER 3/4" A-LOK 316 SS Bulkhead Union (12BC12-316)
- PARKER 3/8" A-LOK SS Double Ferrule Nut (6NU6-316)
- PARKER 1" A-LOK 316 SS Union (16SC16-316)
- PARKER 3/4" A-LOK x MNPT Brass Connector (12MSC12N-B)
- PARKER 3/8" A-LOK x Male BSPP 316 SS Male Connector (6MSC4R-316)
- Parker Instrumentation Tube Fittings