Shop All Instrumentation Tube Fittings
Parker
1/8" A-LOK SS Bulkhead Union
Mfr # 2BC2-316
Zoro # G3325235
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Stainless Steel
- Specific Pipe Fitting Shape Bulkhead Union
- Tube Size 1/8 in
- Specific Fitting Shape Straight Bulkhead Union
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2BC2-316
- Zoro # G3325235
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/8 in |
Hex Size | 1/2 in |
Thread Size B | 5/16-20 |
Thread Size A | 5/16-20 |
Overall Length | 2 1/32 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Threading Size | 5/16-20 x 5/16-20 |
For Tube Outside Diameter | 1/8 in |
Length | 2.02 |
Description
Bulkhead Union, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 2 1/32 in, Specific Fitting Shape Straight Bulkhead Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, 2 In x 1-1/2 In Spigot x FNPT (1WJC4)
- LEGEND VALVE 1" F1960 CE RING BAG of 50 (460-925)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 40 Micron, 2-1/2" O.D., 9 7/8 in H (SF40-9.8BC444DB-75)
- ZURN 1-1/2" Copper Sweat Dielectric Union (112-DUXLC)
- PARKER 1/4" A-LOK x 1/8" FNPT Brass Straight Connector (4FSC2N-B)
- PARKER 1/4" A-LOK 316 SS Bulkhead Union (4BC4-316)
- PARKER 1/8" x 1/4" CPI x FNPT SS Female Connector (4-2 GBZ-SS)
- PARKER 1/4" CPI 316 SS Bulkhead Union (4-4 WBZ-SS)
- PARKER 1/4" FNPT x A-LOK Tube Stub Brass Adapter (4FA4N-B)
- PARKER 1/4" x 5/16" CPI x MNPT SS Male Elbow (5-4 CBZ-SS)
- PARKER 1/4" CPI 316 SS Union Tee (4-4-4 JBZ-SS)
- Parker Instrumentation Tube Fittings