Shop All Instrumentation Tube Fittings
Parker
1/8" A-LOK Brass Union Tee
Mfr # 2ET2-B
Zoro # G6228214
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Tee
- Specific Fitting Shape Tee
- Max. Pressure 3600 psi
- Tube Fitting Material Brass
- Specific Pipe Fitting Shape Tee Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2ET2-B
- Zoro # G6228214
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/8 in |
Compression Thread Size | 1/8 in |
Hex Size | 3/8 in |
Fitting Side C Tube Outer Diameter | 1/8 in |
Thread Size A | 1/8 |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Overall Length | 1 13/32 in |
For Tube Outside Diameter | 1/8 in |
Threading Size | 1/8 |
Description
Union Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, Thread Size A 1/8, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 400 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVELLE INDUSTRIES Eljer Titan Flapper (3030BP)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PGA1)
- T&S BRASS Vacuum Breaker (3/8") For - Part# -0968 (-968)
- RIDGID Internal Pipe Wrench, 1-2 In Cap, 4 1/2 L (342)
- PARKER 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-4 FH4BZ-SS)
- PARKER 1/4" x 5/16" CPI x MNPT SS Male Connector (5-4 FBZ-SS)
- PARKER 1/4" A-LOK x SAE SS Male Straight Connector (4M1SC4-316)
- PARKER 1/16" A-LOK SS Back Ferrule (1BF1-316)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Straight Connector (2MSC4N-B)
- PARKER 1/4" A-LOK x FNPT Brass Elbow (4FEL4N-B)
- PARKER 3/4" A-LOK x MNPT Brass Connector (12MSC12N-B)
- Parker Tube Fittings