Shop All Instrumentation Tube Fittings
Parker
1/8" A-LOK Brass Union
Mfr # 2SC2-B
Zoro # G6225746
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Specific Pipe Fitting Shape Union
- Compression Thread Size 1/8 in
- Pipe Fitting Connection Type A-LOK(R)
- Temp. Range -40 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2SC2-B
- Zoro # G6225746
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/8 in |
Tube Size | 1/8 in |
Hex Size | 7/16 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Thread Size A | 5/16-20 |
Thread Size B | 5/16-20 |
Overall Length | 1 3/8 in |
For Tube Outside Diameter | 1/8 in |
Threading Size | 5/16-20 x 5/16-20 |
Description
Union, Application Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Finish/Coating Zinc Plated, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Maximum Operating Pressure 3,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands A-LOK, Thread Size A 5/16-20, Thread Size B 5/16-20
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT 1/2 in. FIP Inlet x 3/8 in. O.D. Comp Outlet 1/4 in. Turn Angle Ball Stop (KTR17X C)
- KOHLER Straight Spout Bathroom Faucet, (K-104S36-SANA-CP)
- ZORO SELECT Reducing Coupling, Polypropylene, 2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RC200-125)
- NDS REPAIR COUPLING 3"" WHT (118-30)
- PARKER Strt Connect, Crbn Stl, A-LOKxM, 1/4x1/8In (4MSC2N-S)
- PARKER 1/8" x 1/16" A-LOK x MNPT SS Male Straight Connector (1MSC2N-316)
- PARKER 3/8" A-LOK 316 SS Bulkhead Union (6BC6-316)
- PARKER 1/8" x 3/8" A-LOK x MNPT 316 SS Male 90 Degree Elbow (6MSEL2N-316)
- PARKER 1/8" x 1/4" CPI x MNPT SS Tube End Male Adapter (4-2 T2HF-SS)
- PARKER 1/2" A-LOK x MNPT SS Male Connector (8MSC8N-316)
- PARKER 3/8" CPI x MNPT Brass 90 Degree Elbow (6-6 CBZ-B)
- Parker Tube Fittings