Shop All Instrumentation Tube Fittings
Parker
1/8" A-LOK Brass Plug
Mfr # 2BLP2-B
Zoro # G6145483
original price:
$5.30
8% off
new price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 400 Degrees F
- Basic Pipe Fitting Shape Plug
- Pipe Fitting Connection Type A-LOK(R)
- Specific Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2BLP2-B
- Zoro # G6145483
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/8 in |
Tube Size | 1/8 in |
Hex Size | 3/8 in |
Fitting Tube Size Outer Diameter | 1/8 in |
Fitting Thread Size | 5/16-20 |
Threading Size | 5/16-20 |
For Tube Outside Diameter | 1/8 in |
Description
Plug, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 1/8 in, Maximum Operating Pressure 3,600 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Plug, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Fitting Thread Size 5/16-20, Series A-LOK(R), Standards NACE, NORSOK, Minimum Operating Temperature 40 Degrees F, Resistance Properties Corrosion-Resistant, Vibration-Resistant
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.75-304)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Silver (165PTC-3)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52160-SS-PR)
- HAYWARD FLOW CONTROL 1", PVC, Screen (YSX1010022)
- PARKER 1/2" x 3/8" A-LOK x MNPT SS Thermocouple Connector (6MTC8N-316)
- PARKER 1/4" CPI x MNPT SS Male Connector (4-4 FBZ-SS)
- PARKER 1/8" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (2TUR4-316)
- PARKER 1/2" x 1/4" A-LOK x MNPT SS Male Connector (4MSC8N-316)
- PARKER 1/16" A-LOK SS Front Ferrule (1FF1-316)
- PARKER 3/8" x 1/4" CPI x Tube Stub 316 SS Tube End Reducer (6-4 TRBZ-SS)
- PARKER 1/4" A-LOK Brass Cap (4BLP4-B)
- Parker Instrumentation Tube Fittings