Shop All Instrumentation Tube Fittings
Parker
1/8" A-LOK Brass Nut
Mfr # 2NU2-B
Zoro # G6229815
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 7/16 in
- Pipe Fitting Connection Type A-LOK(R)
- Specific Pipe Fitting Shape Nut
- Fitting Connection Type Compression
- Temp. Range -40 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2NU2-B
- Zoro # G6229815
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 7/16 in |
Compression Thread Size | 1/8 in |
Tube Size | 1/8 in |
Thread Size | 1/8 |
Compatible Tube Outer Diameter | 1/8 in |
Overall Length | 15/32 in |
For Tube Outside Diameter | 1/8 in |
Threading Size | 1/8 |
Description
Nut, Application Air, Natural Gas, Non-Potable Water, Fitting Material Brass, Maximum Operating Pressure 3,600 psi, Maximum Operating Temperature 400 Degrees F, Overall Length 15/32 in, Thread Size 1/8, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/8 in, Compatible Fitting Brands Swagelok, Series A-LOK(R), Standards ASTM 31.3, Fitting Connection Type Compression, Hex Size 7/16 in, Minimum Operating Temperature 40 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTERER Valve Stem Assembly, For Price Pfister (971-250)
- ZORO SELECT Elbow, 90 deg, 1-1/4", 150,304, Thrd Heavy (4381030660)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-E70-317ABCP)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1/2 in (BULK-PF-452)
- PARKER 3/4" A-LOK 316 SS Plug (12BLP12-316)
- PARKER 1/4" A-LOK Brass Union Tee (4ET4-B)
- PARKER 3/8" A-LOK Brass Union Tee (6ET6-B)
- PARKER 1/2" A-LOK x MNPT Brass 90 Degree Elbow (8MSEL8N-B)
- PARKER 1/8" CPI Compression Brass Ferrule (2 TZ-B)
- PARKER 1/2" x 1/4" CPI Brass Reducing Union (8-4 HBZ-B)
- PARKER 1/2" CPI Brass Union (8-8 HBZ-B)
- Parker Instrumentation Tube Fittings