Shop All Instrumentation Tube Fittings
Parker
1/8" A-LOK 316 SS Union Cross
Mfr # 2ECR2-316
Zoro # G2620807
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Tube Fitting Material 316 Stainless Steel
- Pipe Fitting Connection Type A-LOK(R) x A-LOK(R) x A-LOK(R) x A-LOK(R)
- Basic Pipe Fitting Shape Cross
- Hex Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2ECR2-316
- Zoro # G2620807
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 7/16 in |
Tube Size | 1/8 in |
Fitting Side C Tube Outer Diameter | 1/8 in |
Fitting Side D Tube Outer Diameter | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Overall Length | 1 3/4 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Union Cross, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Side D Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, Fitting Side D Tube Outer Diameter 1/8 in, System of Measurement Imperial, Compatible Fitting Brands A-LOK, Material Grade 316
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/2" Pipe Size 10 PK (6AYT9)
- FOUR SEASONS Insulation Ta Insulation Tape, 59010 (59010)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/8" Male NPT (ZUSA-TF-QD-A-11)
- ZURN Diaphragm Repair Kit, Toilet, 2.4 gpf (P6000-ECA-PWS)
- PARKER 3/8" CPI x MNPT Brass Connector (6-6 FBZ-B)
- PARKER 1/4" CPI x FNPT Brass Connector (4-4 GBZ-B)
- PARKER 3/8" x 1/4" A-LOK x MNPT SS Male Connector (4MSC6N-316)
- PARKER 3/8" A-LOK 316 SS Plug (6BLP6-316)
- PARKER 1/2" x 3/8" A-LOK x MNPT SS Male Connector (6MSC8N-316)
- PARKER 1/4" A-LOK x Male BSPP 316 SS Male Connector (4MSC4R-316)
- PARKER 1" A-LOK 316 SS Cap (16BLEN16-316)
- Parker Instrumentation Tube Fittings