Shop All Hydraulic Filters
Parker
170L220H Replacement/Interchange Hydraulic Filter
Mfr # MF0576109
Zoro # G005780294
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Filter Media Glass
- Flow Direction Outside-In
- Seal Type Viton
- Height 4.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # MF0576109
- Zoro # G005780294
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.82 |
Details
Filter Style | Pressure Line |
Filter Media | Glass |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.18 |
OD Bottom | 2.18 |
ID Top | 0.75 |
Micron Rating | 3 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0198210 replaces OEM 170L220H by PARKER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 4.82in
OD Top: 2.18in
OD Bottom: 2.18in
ID Top: 0.75in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 4.82in
OD Top: 2.18in
OD Bottom: 2.18in
ID Top: 0.75in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP58)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL534CL)
- PIX Belt, B Kevlar, 5/8 x 170 in. OC (B167K)
- LEESON Washdown Motor, 5 HP, Rigid Base, 60 Hz (132197.00)
- PARKER Hydraulic Spin-on Filter, 3 micron, Cellulose (50AT103CBPCN20H)
- PARKER PARKER 928557 Replacement/Interchange Hydraulic Filter (MF0575944)
- PARKER Hydraulic Spin-on Filter, 25 micron, Cellulose (12AT125CBPCN12H)
- PARKER Hydraulic Spin-on Filter, 10 micron, Cellulose (12AT110CBPCN12H)
- PARKER Hydraulic Spin-on Filter, 10 micron, Cellulose (50AT110CBPCN20H)
- PARKER PARKER 930156 Replacement/Interchange Hydraulic Filter (MF0575934)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG697, 10 micron, Outside-In (MF0502894)
- Parker Hydraulic Filters