Shop All Instrumentation Tube Fittings
Parker
1/4" x 5/16" CPI x MNPT SS Male Connector
Mfr # 5-4 FBZ-SS
Zoro # G6207722
original price:
$16.75
14% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Fitting Connection Type CPI(TM) x MNPT
- Pipe Size - Pipe Fitting 1/4 in
- Pipe Size (Fittings) 5/16" x 1/4"
- Hex Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 5-4 FBZ-SS
- Zoro # G6207722
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 5/16" x 1/4" |
Hex Size | 9/16 in |
Compression Thread Size | 5/16 in |
Pipe Size | 1/4" |
Tube Size | 5/16 in |
Overall Length | 1 17/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Thread Size A | 1/2-20 |
Threading Size | 1/2-20 |
For Tube Outside Diameter | 5/16 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 5/16 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 1/2-20, Series CPI(TM), System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union Elbow-1/4" Tube OD (ZUSA-PTC-PBT-1020)
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM025SHMU240)
- LEGEND VALVE 1-1/4" T/S-15 80 MESH SCREEN (105-546)
- SLOAN Etf729A Sensor Assembly (0365733)
- PARKER 1" A-LOK 316 SS 90 Degree Elbow (16EE16-316)
- PARKER 1/8" CPI x MNPT 316 SS Thermocouple Connector (2-2 FH4BZ-SS)
- PARKER 1/4" CPI x MNPT Brass 90 Degree Elbow (4-4 CBZ-B)
- PARKER 3/4" A-LOK x MNPT SS Male Branch Tee (12MBT12N-316)
- PARKER 1/4" Compression SS Tube End Insert (4 TIZ .170-SS)
- PARKER 3/4" x 1/2" CPI 316 SS Bulkhead Union (8-8 WBZ-SS)
- PARKER 5/8" A-LOK 316 SS Front Ferrule (10FF10-316)
- Parker Instrumentation Tube Fittings