Shop All Barbed Tube Fittings
Parker
1/4" x 3/8" Hose Barb x MNPT SS Barb Connector
Mfr # 6-4 B2HF-SS
Zoro # G6074774
original price:
$32.02
6% off
new price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Hose Barb x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-4 B2HF-SS
- Zoro # G6074774
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 9/16 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 23/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Pipe Size | 1/4" |
For Tube Outside Diameter | 3/8 in |
Description
Barb Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Series CPI(TM), System of Measurement Imperial, Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bathroom Hook, 2 Hook, 2-3/8In D, Satin (04-SN6202)
- ROHL Wave Wall Mount Lavatory Faucet (WA751L-APC/TO-2)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.0)
- KINGSTON BRASS KTK102P Toilet Supply Kit Combo 1/2" IPS X 3/8" Comp Outlet (KTK102P)
- PARKER 1/4" Barb x MNPT Brass Male 90 Degree Elbow (229-6-4)
- PARKER 0.17" Barb Brass Union Tee (224-4)
- PARKER 1/4" Hose Barb x MNPT 316 SS Barb Connector (4-4 B2HF-SS)
- PARKER 1/8" x 1/4" Hose Barb x MNPT SS Barb Connector (4-2 B2HF-SS)
- PARKER 1/8" x 0.17" Barb Brass Male 90 Degree Elbow (229-4-5/32-2)
- PARKER 1/4" Barb x 3/8" Compress-Align Brass Bulkhead Union (22CABH-6-6)
- LASCO Elbow Insert Poly 2" (UPPE-20)
- Parker Tube Fittings