Shop All Instrumentation Tube Fittings
Parker
1/4" x 3/8" CPI x FNPT 316 SS Female Branch Tee
Mfr # 6-6-4 OBZ-SS
Zoro # G2835025
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type CPI(TM) x FNPT
- Basic Pipe Fitting Shape Tee
- Pipe Size (Fittings) 1/4"
- Hex Size 11/16 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-6-4 OBZ-SS
- Zoro # G2835025
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Hex Size | 11/16 in |
Tube Size | 3/8 in |
Compression Thread Size | 9/16-20 |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 2 15/32 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-20 |
Fitting Side C Pipe Size | 1/4 in |
Thread Size C | 9/16-20 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 x 9/16-20 |
Thread Size | 7/16-20 |
Description
Female Branch Tee, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Thread Size C 9/16-20, Thread Size A 9/16-20, System of Measurement Imperial, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 15/32 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE Shower Arms and Flange, Polished Brass, Wall Mount (K150K2)
- WATTS Watts 100XL-8-150 Relief Valve, 3/4 in MNPT x FNPT, 75 to 150 psi Operating, Brass (100XL-8-150)
- ASCO Valve Rebuild Kit, With Instructions (302273)
- BANJO Female Camlock Lever Dust Cap, 2 in, Cap For Male Adapter, Type DC, Coupling Dust Cap, Polypropylene (200CAP)
- PARKER 3/4" A-LOK x MNPT SS Male Branch Tee (12MBT12N-316)
- PARKER 3/4" x 5/8" A-LOK x MNPT SS Thermocouple Connector (10MTC12N-316)
- PARKER 1/4" A-LOK Brass Port Connector (4PC4-B)
- PARKER 1/4" FNPT x A-LOK Tube Stub Brass Adapter (4FA4N-B)
- PARKER 1/8" CPI x FNPT Brass Connector (2-2 GBZ-B)
- PARKER 3/8" A-LOK 316 SS Back Ferrule (6BF6-316)
- PARKER 3/8" A-LOK x 1/4" FNPT Brass Tee (6FBT4N-B)
- Parker Tube Fittings