Shop All Compression Tube Fittings
Parker
1/4" x 3/8" Compression x MNPT SS Male Connector
Mfr # 6 FBU-SS
Zoro # G3476234
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6 FBU-SS
- Zoro # G3476234
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 3/8" x 1/4" |
Pipe Size | 1/4" |
Compression Thread Size | 1/4-18 |
Hex Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 11/32 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 1/4-18 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 1/4-18 |
Thread Size | 1/4-18 |
Length | 1.34" |
Description
Male Connector, Application Gases, Hydraulic Fluids, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Ferulok, Thread Size B 1/4-18, Series Ferulok
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Electric Thermostat, Commercial (SP11231)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (829-101)
- THRIFCO PLUMBING 6 Inch x 6 Inch Slip x Slip PVC Coupling SCH 40 (8113778)
- ZORO SELECT 3/4" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ2)
- PARKER Bite Ferrules, Zinc Stl, Comp, 3/8In (6 TU-S)
- PARKER 1/8" x 1/4" Compression x FNPT SS Female Connector (4 GBU-SS)
- PARKER Brass Metric Compression Fitting (0124 20 00)
- PARKER Fitting, 2-5/16", Brass, Compression (66RBSV-6-3/4)
- PARKER 1/8" Compression-Align Brass Union Tee 10PK (164CA-2)
- PARKER 1/8" Compression Brass Sleeve 10PK (60C-2)
- PARKER Elbow, 90, Carbon Steel, Comp, 3/8In (6EE6-S)
- Parker Compression Tube Fittings