Shop All Instrumentation Tube Fittings
Parker
1/4" x 3/8" A-LOK x MNPT SS Male 90 Degree Elbow
Mfr # 6MSEL4N-316
Zoro # G3013403
original price:
$38.42
12% off
new price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 5/8 in
- Temp. Range -425 Degrees to 1200 Degrees F
- Pipe Size 1/4"
- Pipe Size - Pipe Fitting 1/4 in
- Specific Pipe Fitting Shape 90 Degrees Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6MSEL4N-316
- Zoro # G3013403
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 5/8 in |
Pipe Size | 1/4" |
Pipe Size - Pipe Fitting | 1/4 in |
Tube Size | 3/8 in |
Pipe Size (Fittings) | 3/8" x 1/4" |
Compression Thread Size | 9/16-20 |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 3/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size A | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 |
Thread Size | 9/16-20 |
Description
Male Elbow, 90 Degrees, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK Standard Black Nipple (0330243247)
- KETCHAM Sliding Door Mirror, 7" H x 12-1/2" W (DS-24)
- STREAMLINE 1-1/2" NOM C Copper DWV Test Cap (W 07638)
- ZORO SELECT 1/4" MNPT x 18" TBE Red Brass Pipe Sch 40 (461-180)
- PARKER 1/4" A-LOK x FNPT 316 SS Tube End Female Adapter (4FA4N-316)
- PARKER 1/8" CPI SS Plug (2 FNZ-SS)
- PARKER 1/16" A-LOK SS Back Ferrule (1BF1-316)
- PARKER 1/4" x 5/16" A-LOK x MNPT SS Male Straight Connector (5MSC4N-316)
- PARKER 3/8" A-LOK 316 SS Back Ferrule (6BF6-316)
- PARKER 3/8" CPI Brass Ferrule (6 TZ-B)
- PARKER 3/16" A-LOK Brass Front Ferrule (3FF3-B)
- Parker Instrumentation Tube Fittings