Shop All Instrumentation Tube Fittings
Parker
1/4" x 3/8" A-LOK x FNPT SS Tube End Female Adapter
Mfr # 6FA4N-316
Zoro # G6126793
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 3/4 in
- Pipe Size 1/4"
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Basic Pipe Fitting Material Metal
- Fitting Connection Type A-LOK(R) x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6FA4N-316
- Zoro # G6126793
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 3/4 in |
Pipe Size | 1/4" |
Compression Thread Size | 3/8 in |
Pipe Size (Fittings) | 3/8" x 1/4" |
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 1 9/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size A | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Threading Size | 9/16-20 |
Description
Tube End Female Adapter, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands A-LOK, Thread Size A 9/16-20, System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Galvanized 90 Degree Elbow, 3 In (G2350650)
- WATTS Pressure Regulator, 3/8 in., 0 to 50 psi (3/8 LF215M1 0-50)
- CUSH-A-NATOR Cushioned Clamp, HT, 1/2 in. Tube, 304SS (HT08SS)
- STEEL & OBRIEN 3" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-3X.75-304)
- PARKER 1/8" CPI Compression Brass Nut (2 BZ-B)
- PARKER 1/4" A-LOK x FNPT Brass Tee (4FBT4N-B)
- PARKER 1/2" x 3/8" CPI 316 SS Reducing Union (8-6 HBZ-SS)
- PARKER 1/8" CPI SS Plug (2 FNZ-SS)
- PARKER 3/8" CPI 316 SS Plug (6 FNZ-SS)
- PARKER 1/2" CPI 316 SS Plug (8 FNZ-SS)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-F-08-SS)
- Parker Tube Fittings