Shop All Instrumentation Tube Fittings
Parker
1/4" x 3/8" A-LOK x FNPT SS Female Connector
Mfr # 6FSC4N-316
Zoro # G2711222
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Pipe Fitting Connection Type A-LOK(R) x FNPT
- Temp. Range -425 Degrees to 1200 Degrees F
- Hex Size 3/4 in
- Pipe Size (Fittings) 3/8" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6FSC4N-316
- Zoro # G2711222
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 3/8 in |
Hex Size | 3/4 in |
Pipe Size (Fittings) | 3/8" x 1/4" |
Compression Thread Size | 9/16-20 |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size | 1/4" |
Thread Size A | 9/16-20 |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 15/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Threading Size | 9/16-20 |
For Tube Outside Diameter | 3/8 in |
Thread Size | 9/16-20 |
Length | 1.19" |
Description
Female Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Valve-Solenoid 1/4 - 1/4 (35981C)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2136)
- RIDGID Tube Expander Kit (34152)
- SANITUBE Butterfly Valve Repair Kit, 1-EPDM Seat (TCBFERK-300)
- PARKER 3/8" A-LOK x 1/4" MNPT Brass Connector (6MSC4N-B)
- PARKER 1/4" A-LOK x 1/8" FNPT Brass Straight Connector (4FSC2N-B)
- PARKER 3/8" CPI Brass Union Tee (6-6-6 JBZ-B)
- PARKER 5/8" A-LOK Brass Back Ferrule (10BF10-B)
- PARKER 3/8" x 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL6N-316)
- PARKER 5/8" A-LOK 316 SS Cap (10BLEN10-316)
- PARKER 3/8" A-LOK x 1/2" FNPT Brass Straight Connector (6FSC8N-B)
- Parker Tube Fittings