Shop All Instrumentation Tube Fittings
Parker
1/4" x 3/16" CPI x MNPT SS Male Connector
Mfr # 3-4 FBZ-SS
Zoro # G6144144
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4 in
- Tube Size 3/16 in
- Specific Fitting Shape Straight Adapter
- Compression Thread Size 3/16 in
- Tube Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3-4 FBZ-SS
- Zoro # G6144144
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Tube Size | 3/16 in |
Compression Thread Size | 3/16 in |
Pipe Size (Fittings) | 3/16" x 1/4" |
Hex Size | 9/16 in |
Pipe Size | 1/4" |
Thread Size A | 3/8-20 |
Fitting Side A Tube Outer Diameter | 3/16 in |
Overall Length | 1 7/16 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/16 in |
Threading Size | 3/8-20 |
Description
Male Connector, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/16 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 3/8-20, Series CPI(TM), System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2" x 1-1/2" Pipe Size (1VGF8)
- KECKLEY 2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-200)
- ZORO SELECT 4" Close Black Pipe Nipple Sch 40 (2WV79)
- STREAMLINE Refrigeration Press Fitting (RP07008)
- PARKER 1/2" A-LOK Brass Front Ferrule (8FF8-B)
- PARKER 5/16" x 1/4" A-LOK SS Reducing Union (5RU4-316)
- PARKER 1/16" A-LOK Brass Nut (1NU1-B)
- PARKER 3/4" CPI Brass Union Tee (12-12-12 JBZ-B)
- PARKER 1/4" A-LOK 316 SS Back Ferrule (4BF4-316)
- PARKER 3/4" A-LOK 316 SS Bulkhead Union (12BC12-316)
- PARKER 5/8" CPI 316 SS Union Elbow (10-10 EBZ-SS)
- Parker Instrumentation Tube Fittings