Shop All Stainless Steel Pipe Fittings
Parker
1/4" x 1/8" MNPT x FNPT 316 SS Reducing Bushing
Mfr # 4-2 RB-SS
Zoro # G2858737
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-2 RB-SS
- Zoro # G2858737
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Hex Size | 5/8" |
Fitting Length | 0.86 in |
Pipe Size (Fittings) | 1/4" x 1/8" |
Pipe Fitting Length | 0.86" |
Pipe Size | 1/4 in, 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Overall Length | 13/16 in |
Fitting Pipe Size | 1/4 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Thread Size | 1/4-18 x 1/8-27 |
Description
Reducing Bushing, Stainless Steel, 316, 1/4 in, Male, NPT, 1/8 in, Female, NPT, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Stopper, Lavatory, Plastic, 3-7/8in. L (58-1145)
- APOLLO VALVES Vacuum Breaker, 3/4 In., FNPT, 125 psi (38LF10401)
- ZURN Hardwire Wire Supply Tube, ZTR (PTR6200-HW-TUBE)
- TOTO TRIP LEVER - LEFT HAND SIDE -CHROME PLATED - REPL THU004 (THU808#CP-A)
- PARKER 3/4" x 1/2" MNPT x FNPT 316 SS Reducing Bushing (12-8 RB-SS)
- PARKER 1/2" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (8-4 RB-SS)
- PARKER 3/4" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (12-4 RB-SS)
- PARKER 3/4" FNPT 316 SS Tee (12-12-12 FT-SS)
- PARKER 3/8" MNPT 316 SS Branch Tee (6-6-6 MBT-SS)
- PARKER 1/2" FNPT 316 SS Hex Coupling (8-8 FHC-SS)
- LEGEND VALVE 1" x 2" 316 SS NIPPLE (316-102)
- Parker Stainless Steel Pipe Fittings