Shop All Instrumentation Tube Fittings
Parker
1/4" x 1/8" CPI x MNPT SS Male Elbow
Mfr # 2-4 CBZ-SS
Zoro # G6089501
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 10,900 psi
- Temp. Range -425 Degrees to 1200 Degrees F
- Fitting Connection Type CPI(TM) x MNPT
- Compression Thread Size 1/8 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2-4 CBZ-SS
- Zoro # G6089501
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/8 in |
Pipe Size | 1/4" |
Hex Size | 9/16 in |
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/8" x 1/4" |
Fitting Side A Tube Outer Diameter | 1/8 in |
Thread Size A | 5/16-20 |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 31/32 in |
For Tube Outside Diameter | 1/8 in |
Threading Size | 5/16-20 |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 31/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 5/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Expanse Curved Shower Rod - Contempor (9351-S)
- DIXON Single Ear Pinch-On Clamp, 5/8 in Nominal, 0.543 Closed dia x 0.618 Open dia x 0.03 in Thick, Steel, (157)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- GROHE Shower Bar, 24" L (27523000)
- PARKER 1/8" CPI x FNPT Brass Connector (2-2 GBZ-B)
- PARKER 1/2" A-LOK SS Double Ferrule Nut (8NU8-316)
- PARKER 3/4" A-LOK Brass Union (12SC12-B)
- PARKER 5/16" A-LOK SS Back Ferrule (5BF5-316)
- PARKER 1/2" x 1/4" A-LOK x FNPT SS Female 90 Degree Elbow (4FEL8N-316)
- PARKER 1/2" CPI 316 SS Ferrule (8 TZ-SS)
- PARKER 1/8" x 1/16" A-LOK SS Reducing Union (2RU1-316)
- Parker Tube Fittings