Shop All Instrumentation Tube Fittings
Parker
1/4" x 1/8" CPI x MNPT 316 SS Thermocouple Connector
Mfr # 2-4 FH4BZ-SS
Zoro # G3025495
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Connector
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Compression Thread Size 7/16-20
- Hex Size 9/16 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2-4 FH4BZ-SS
- Zoro # G3025495
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 7/16-20 |
Hex Size | 9/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Tube Size | 1/8 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 13/32 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Thread Size A | 5/16-20 |
Threading Size | 5/16-20 |
For Tube Outside Diameter | 1/8 in |
Pipe Size | 1/4" |
Thread Size | 7/16-20 |
Length | 1.40" |
Description
Thermocouple Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Thermocouple Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 5/16-20, Series CPI(TM), System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (706119-1208)
- LEGEND VALVE 1" CTS PACK-JOINT NUT (313-515)
- B & K UNION GALV 2"" (511-708BG)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (SL100-90)
- PARKER 3/8" CPI x 1/4" MNPT Brass Connector (6-4 FBZ-B)
- PARKER 1/4" CPI 316 SS Union Elbow (4-4 EBZ-SS)
- PARKER 1/2" Compression SS Tube End Insert (8 TIZ .375-SS)
- PARKER 3/8" A-LOK 316 SS Union Elbow (6EE6-316)
- PARKER 1/2" x 3/8" A-LOK x MNPT SS Thermocouple Connector (6MTC8N-316)
- PARKER 1/4" CPI x FNPT 316 SS Female Branch Tee (4-4-4 OBZ-SS)
- PARKER 1/8" CPI x MNPT 316 SS Thermocouple Connector (2-2 FH4BZ-SS)
- Parker Instrumentation Tube Fittings