Shop All Instrumentation Tube Fittings
Parker
1/4" x 1/8" CPI 316 SS Tube End Reducer
Mfr # 4-2 TRBZ-SS
Zoro # G2526492
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Hex Size 7/16 in
- Basic Pipe Fitting Shape Reducer
- Temp. Range -425 Degrees to 1200 Degrees F
- Specific Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-2 TRBZ-SS
- Zoro # G2526492
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 7/16 in |
Tube Size | 1/8 in x 1/4 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Thread Size A | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 13/32 in |
Thread Size B | 5/16-20 |
Threading Size | 7/16-20 x 5/16-20 |
For Tube Outside Diameter | 1/4 in, 1/8 in |
Length | 1.42" |
Description
Tube End Reducer, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands CPI, Thread Size A 7/16-20, Thread Size B 5/16-20, Series CPI(TM)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual Flushometer Valve For 0.125 Gpf Washdown Urinal (76317-CP)
- THRIFCO PLUMBING 1/2 Inch MIP x 1/2 Inch FIP x 36 Inch Long Gas Appliance Connector (4406688)
- SANIFLOW OPTIMA HAND DRYER - SATIN STAINLESS STEEL (M99ACS-UL)
- DURAPRO 1-1/2 in. x 20in.Waste Arm (902245)
- PARKER 5/8" A-LOK Brass Double Ferrule Nut (10NU10-B)
- PARKER 3/8" x 1/4" A-LOK x MNPT SS Tube End Male Adapter (4MA6N-316)
- PARKER 1/8" CPI x MNPT SS Male 90 Degree Elbow (2-2 CBZ-SS)
- PARKER 1/8" x 1/16" A-LOK x MNPT SS Thermocouple Connector (1MTC2N-316)
- PARKER Elbow, 90, Carbon Stl, A-LOKxM, 1/4Inx3/8In (4MSEL6N-S)
- PARKER 1/8" x 1/4" A-LOK x FNPT SS Tee (4FRT2N-316)
- PARKER 1/4" A-LOK x MNPT SS Male Branch Tee (4MBT4N-316)
- Parker Instrumentation Tube Fittings