Shop All Instrumentation Tube Fittings
Parker
1/4" x 1/8" A-LOK x MNPT SS Thermocouple Connector
Mfr # 2MTC4N-316
Zoro # G6184875
original price:
$18.85
14% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/8 in
- Basic Pipe Fitting Material Metal
- Pipe Size 1/4"
- Tube Fitting Material Stainless Steel
- Specific Fitting Shape Straight Thermocouple Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2MTC4N-316
- Zoro # G6184875
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size | 1/4" |
Pipe Size (Fittings) | 1/8" x 1/4" |
Compression Thread Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 9/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Thread Size A | 5/16-20 |
Overall Length | 1 13/32 in |
Threading Size | 5/16-20 |
For Tube Outside Diameter | 1/8 in |
Description
Thermocouple Connector, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Thermocouple Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands A-LOK, Thread Size A 5/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361333206)
- INTERSTATE PNEUMATICS Brass 6 PK (FB804-D6)
- LEGEND VALVE 1/2" NL TMV SWT ADPT w/o CHECK (115-313NLS)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 1m, PK20 (KE1K2S-75)
- PARKER 3/4" x 1/2" MNPT x CPI 316 SS Thermocouple Connector (8-12 FH4BZ-SS)
- PARKER 1/4" A-LOK x FNPT Brass Tee (4FBT4N-B)
- PARKER 1/4" x 1/8" A-LOK SS Reducing Union (4RU2-316)
- PARKER 1/2" CPI x MNPT Brass 90 Degree Elbow (8-4 CBZ-B)
- PARKER 3/8" x 1/2" MNPT x CPI SS Male Connector (8-6 FBZ-SS)
- PARKER 5/16" A-LOK SS Union (5SC5-316)
- PARKER 1/2" x 5/8" CPI x MNPT 316 SS Male Connector (10-8 FBZ-SS)
- Parker Tube Fittings