Shop All Instrumentation Tube Fittings
Parker
1/4" x 1/8" A-LOK x MNPT SS Male Adapter
Mfr # 2MA4N-316
Zoro # G0997525
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Adapter
- Tube Fitting Material Stainless Steel
- Pipe Fitting Connection Type A-LOK(R) x MNPT
- Pipe Size (Fittings) 1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2MA4N-316
- Zoro # G0997525
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Tube Size | 1/8 in |
Hex Size | 9/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Compression Thread Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Thread Size A | 5/16-20 |
Overall Length | 1 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/8 in |
Pipe Size | 1/4" |
Threading Size | 5/16-20 |
Thread Size | 1/4" |
Length | 1.38 |
Description
End Male Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 3/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verdera, Glass Shelf Kit, 40 Side (1215251-E)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1/4 in Pipe Size (835-002)
- PARKER 3/8" Compr Stainless Steel Mini Ball Valve Inline (6Z-MB6LPFA-SSP)
- T&S BRASS Spray Valvelow-Flow For - Part# B-0108C (B-0108C)
- PARKER 5/8" A-LOK Brass Union Tee (10ET10-B)
- PARKER 1/4" A-LOK Brass Double Ferrule Nut (4NU4-B)
- PARKER 1/4" x 5/16" CPI x MNPT SS Male Connector (5-4 FBZ-SS)
- PARKER 3/4" A-LOK 316 SS Plug (12BLP12-316)
- PARKER 1/2" A-LOK x MNPT Brass Connector (8MSC8N-B)
- PARKER 3/8" A-LOK Brass Double Ferrule Nut (6NU6-B)
- PARKER 1/4" x 3/8" CPI x FNPT SS Female 90 Degree Elbow (6-4 DBZ-SS)
- Parker Instrumentation Tube Fittings