Shop All Instrumentation Tube Fittings
Parker
1/4" x 1/8" A-LOK x FNPT SS Female Straight Connector
Mfr # 2FSC4N-316
Zoro # G6148843
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Basic Pipe Fitting Shape Connector
- Max. Pressure 10,900 psi
- Compression Thread Size 1/8 in
- Tube Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2FSC4N-316
- Zoro # G6148843
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size | 1/4" |
Compression Thread Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/8" x 1/4" |
Hex Size | 3/4 in |
Tube Size | 1/8 in |
Overall Length | 1 5/16 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Thread Size A | 5/16-20 |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/8 in |
Threading Size | 5/16-20 |
Description
Female Straight Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,900 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate 1/4 Shower Door 70 1/2 X 59 5/8 (707608-6G79-BL)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Waste Arm (1PNP7)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P473)
- REVALVED 1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 8 Pack (REV012TH-8PK)
- PARKER 3/4" CPI x FNPT 316 SS Female Connector (12-12 GBZ-SS)
- PARKER 3/8" CPI x MNPT 316 SS Thermocouple Connector (6-6 FH4BZ-SS)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Connector (4MSC2N-B)
- PARKER 5/8" A-LOK Brass Union Elbow (10EE10-B)
- PARKER 3/8" x 1/4" A-LOK 316 SS Reducing Union (6RU4-316)
- PARKER 1/4" CPI Brass Union Tee (4-4-4 JBZ-B)
- PARKER 3/8" CPI x 1/4" FNPT Brass Bulkhead Connector (6-4 GH2BZ-B)
- Parker Tube Fittings