Shop All Instrumentation Tube Fittings
Parker
1/4" x 1/8" A-LOK SS Tube End Reducer
Mfr # 4TUR2-316
Zoro # G6118971
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type A-LOK(R)
- Basic Pipe Fitting Material Metal
- Compression Thread Size 1/4 in x 1/8 in
- Temp. Range -425 Degrees to 1200 Degrees F
- Fitting Connection Type A-LOK(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4TUR2-316
- Zoro # G6118971
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 1/4 in x 1/8 in |
Hex Size | 7/16 in |
Tube Size | 1/4 in x 1/8 in |
Thread Size A | 7/16-20 |
Overall Length | 1 13/32 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Thread Size B | 5/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Threading Size | 7/16-20 x 5/16-20 |
For Tube Outside Diameter | 1/4 in, 1/8 in |
Description
Tube End Reducer, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands A-LOK, Thread Size A 7/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 2-1/2", 1000 psi, CF8M, 2 pcs (25B016666RRSE)
- LEGEND VALVE 1-1/2" X CLOSE 304 SS NIPPLE (304-140)
- ZORO SELECT 2" MNPT x 4 ft TBE Black Pipe Sch 40 (588-480)
- ZORO SELECT Male Push-to-Connect Adapter, Brass, Not Applicable (LF812MR)
- PARKER 3/4" x 5/8" A-LOK x MNPT SS Thermocouple Connector (10MTC12N-316)
- PARKER 1/4" x 3/8" Compression SS Tube End Reducer (4-6 TRBZ-SS)
- PARKER 1/8" CPI Compression Brass Ferrule (2 TZ-B)
- PARKER 3/8" A-LOK 316 SS Plug (6BLP6-316)
- PARKER 1/8" A-LOK Brass Union (2SC2-B)
- PARKER 3/8" A-LOK Brass Front Ferrule (6FF6-B)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -3/8" Tube x 3/8" NPT (ZUSA-TF-YL-36)
- Parker Tube Fittings