Shop All Instrumentation Tube Fittings
Parker
1/4" x 1/8" A-LOK SS Reducing Union
Mfr # 4RU2-316
Zoro # G1004367
original price:
$29.04
9% off
new price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Reducing Union
- Temp. Range -425 Degrees to 1200 Degrees F
- Hex Size 1/2 in
- Fitting Connection Type A-LOK(R)
- Tube Size 1/4 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4RU2-316
- Zoro # G1004367
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Hex Size | 1/2 in |
Tube Size | 1/4 in x 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Fitting Side B Tube Outer Diameter | 1/8 in |
Overall Length | 1 17/32 in |
Thread Size B | 5/16-20 |
For Tube Outside Diameter | 1/4 in, 1/8 in |
Threading Size | 7/16-20 x 5/16-20 |
Length | 1.52 |
Description
Reducing Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/8 in, Material Grade 316, Maximum Operating Temperature 649 Degrees C, Overall Length 1 17/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands A-LOK, Thread Size A 7/16-20, Thread Size B 5/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 18" Towel Bar (14435-BV)
- ALFI BRAND ALFI brand AB7701-PC Polished Chrome Square Foldable Tub Spout (AB7701-PC)
- ZORO SELECT Flexible Bushing, For Pipe Size 4" (QB-43)
- LEGEND VALVE 3/4" S-451 NO LEAD CHECK VALVE (105-204NL)
- PARKER 1" A-LOK x FNPT 316 SS Female Connector (16FSC16N-316)
- PARKER 1/16" A-LOK SS Front Ferrule (1FF1-316)
- PARKER 3/4" x 1/2" CPI 316 SS Bulkhead Union (8-8 WBZ-SS)
- PARKER 1/4" x 3/8" CPI x MNPT 316 SS Male 90 Degree Elbow (6-4 CBZ-SS)
- PARKER 1/4" x 1/2" FNPT x CPI 316 SS Female Connector (8-4 GBZ-SS)
- PARKER 3/8" A-LOK 316 SS Union Cross (6ECR6-316)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Connector (8MSC6N-316)
- Parker Instrumentation Tube Fittings