Shop All Instrumentation Tube Fittings
Parker
1/4" x 1/2" MNPT x CPI SS Tube End Male Adapter
Mfr # 8-4 T2HF-SS
Zoro # G6100516
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Temp. Range -425 Degrees to 1200 Degrees F
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type CPI(TM) x MNPT
- Pipe Fitting Connection Type CPI(TM) x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-4 T2HF-SS
- Zoro # G6100516
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 9/16 in |
Pipe Size (Fittings) | 1/2" x 1/4" |
Compression Thread Size | 1/2 in |
Tube Size | 1/2 in |
Pipe Size | 1/4" |
Overall Length | 1 3/4 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size A | 3/4-20 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Threading Size | 3/4-20 |
For Tube Outside Diameter | 1/2 in |
Description
Tube End Male Adapter, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands CPI, Thread Size A 3/4-20, Series CPI(TM), System of Measurement Imperial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT PUTTY Sink Strainer, Chrome, 3" L, Zinc/Rubber (59-3050)
- ALLPOINTS Bracket, Stall , Left & Right, Cp (1411045)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (468-025X)
- PARKER 1/2" CPI 316 SS Cap (8 PNBZ-SS)
- PARKER 3/4" A-LOK x MNPT SS Thermocouple Connector (12MTC12N-316)
- PARKER 3/4" CPI x FNPT Brass Connector (12-12 GBZ-B)
- PARKER 1/8" x 1/4" MNPT x A-LOK SS Tube End Male Adapter (4MA2N-316)
- PARKER 3/8" A-LOK x 1/4" FNPT Brass Connector (6FSC4N-B)
- PARKER 3/8" A-LOK x MNPT SS Male Run Tee (6MRT6N-316)
- PARKER 3/4" x 1/2" FNPT x CPI 316 SS Female Branch Tee (8-8-8 OBZ-SS)
- Parker Tube Fittings